- 10 oz Can
- Removes Cured and Uncured Silicone
- Prepares Surfaces for Painting, Bonding or Sealing
description
- Cleaner and surface prep solvent.
features
- Removes oil, grease, waxes, sealant residue and silicones
- Prepares surface to be painted, bonded, or sealed
- Replaces VOC solvents
- Dilutes and tailors viscosity of silicone-based products
- Safe on plastics and noncorrosive to metals
- Nonozone depleting
- Low toxicity, odorless
- Fast drying
- VOC exempt (VOC = og/L)
compliances
- 0
| Odor | Odorless |
| Boiling Point | 229 °F |
| Viscosity (cP) | 0.78 |
| Color | Clear |
| Container Size | 10 oz |
| Vapor Pressure | 31.590 mm Hg |
| Container Type | Can |
| Freezing Point | -112 °F |
| Weight | 0.5 LB |

