- 25 kg pail
- Light-colored, grease-paste with solid lubricants
- Meets FDA Regulations 21 CRF 178.3570 and NSF H1
- Low coefficent of friction
- Good water resistance
applications
- Lubrication of mechanical components in food and beverage processing equipment
- Sliding surfaces and friction contacts exposed to heavy loads, especially at low to medium speeds
features
- Low coefficient of friction
- Good water resistance
- High load carrying capacity
- Mineral oil
- Aluminum complex thickener
- Solid lubricants
compliances
- 0
| Application | Food Grade, Contacts, Sliding Surfaces |
| Wear Scar Four Ball | 0.9 mm |
| NLGI Grade | 1 |
| Temperature Range [Min] | -30 °C |
| Thickener Type | Aluminum Complex |
| Temperature Range [Max] | 300 °C |
| Water-Resistant | Good |
| Container Type | Pail |
| Thickener | Aluminum Complex |
| NLGI No. | 1 |
| USDA/FDA | NSF H1, FDA 21 CFR 178.3570 |
| Container Size | 55 lb, 25 kg |
| Color | White |
| Lubricant Type | Food Grade |
| Base Oil | MO |
| Weight | 55.125 LB |

