- 1 lb Brush-Top Can
- Threaded connections where an ultrapure paste is needed
features
- Metal-free paste containing solid lubricants
- Wide service temperature range
- Threaded connections where an ultra pure paste is needed
- Helps prevent seize and damage of threaded connections
| Temperature Range [Min] | -22 °F |
| Container Type | Brush Top Can |
| Substrates | Aluminum or Stainless Steel |
| Anti-Corrosion | Good |
| Container Size | 1 lb |
| Load Capacity Four Ball Weld | 900 lb |
| Base Oil | MO |
| Application | Pre-Assembly |
| Color | Grayish Black |
| Coefficient of Friction - LFW4 | 0.1 |
| Grade | Ultra pure |
| Temperature Range [Max] | 2550 °F |
| Solid Lubricant | Zinconium Dioxide |
| Weight | 0.906 LB |
| EAN or UPC | 77472132744 |

