- 13.50 oz Can
- Can Significantly Improve the Adhesion of Silicone Sealants to Metals, Glass & Ceramics
description
- Improves adhesion of silicone sealants, coatings, and rubber. Compatible with RTV silicones. Ensures clean, dry, and oil-free surface. Allow to cure at room temperature for 40 to 90 minutes.
compliances
- 0
| Low VOC | Yes |
| Container Size | 13.5 oz |
| Temperature Range [Min] | -40 °F |
| Container Type | Can |
| Bonding Surface | Metals |
| Temperature Range [Max] | 400 °F |
| UL | No |
| Color | Clear |
| Curing Conditions | 20-90% RH for 1-2 h |
| Special Features | Yes |
| NSF | None |
| Weight | 0.68 LB |
-
No Air Shipping


