- 55 gal Drum
- Multi-Purpose Penetrating Lubricant for Loosening Rusted Parts, Stopping Squeaks
- Short-Term Corrosion Protection
- Water Displacement
description
- Contains solid lubricants for longer-term lubrication than conventional penetrating oils.
applications
- Hinges
- Cranks
- Disassembly of parts
- Chains
- Tools
- Locks
features
- Loosens rusted parts
- Stops squeaks
- Displaces water
- Temperature range from -20 °F to 120 °F (-29 °C to 49 °C)
- Short-term corrosion protection
| Lubricant | Mineral Oil |
| Temperature Range [Max] | 120 °F |
| Application | Chain, Hinges, Locks, Tools, Disassembly of Parts, Cranks, Knuckles, Pins, Pivots |
| Color | Translucent Yellow |
| Temperature Range [Min] | -20 °F |
| Flash Point | N/A |
| Lubricant Type | Penetrating |
| Base Oil | MO |
| Container Size | 55 gal |
| Container Type | Drum |
| Weight | 384.993 LB |
-
Delivery Via Truck


