- 300 lb Drum
- Clear
- Promote Adhesion of Silicone Rubber to Metal
| Container Size | 300 lb |
| Low VOC | No |
| Curing Conditions | 15 min at Room Temperature |
| Color | Clear |
| Temperature Range [Max] | 400 °F |
| Container Type | Drum |
| Special Features | N/A |
| Temperature Range [Min] | -40 °F |
| Bonding Surface | Metals |
| NSF | None |
| UL | No |
| Weight | 299.88 LB |
-
No Air Shipping


