- 50 lb Pail
- Dry Powder Lubricant in Metal Working
- Use As An Additive in Other Lubricants
description
- Dry lubricant in metal working.
applications
- Press fitting
- Metal forming
- Running-in equipment
- Additive to other lubricants
features
- Reduces torque and friction
- Prevents fretting corrosion, galling, and seizing
- Resists liquid or gaseous oxygen
- Lubricates when pressures approach 500,000 psi
compliances
- 0
| Oil Resistance | Good |
| Container Size | 22.6 kg, 50 lb |
| Curing Conditions | N/A |
| Solvent | N/A |
| Corrosion Resistant | N/A |
| Temperature Range [Max] | 750 °F |
| Container Type | Pail |
| Lubricant | MOS2 |
| Temperature Range [Min] | -375 °F |
| Substrates | Metal to Metal, Metal to Rubber or Plastic to Rubber/Cable to Metal or Plastic Line/Plastic to Plastic or Metal |
| Resin Binder System | N/A |
| Application | Press-Fitting, Assembly, Metal Forming, Running-in New or Rebuilt Equipment |
| Falex Load Carrying Capacity | 4400 LB |
| Weight | 49.833 LB |
| EAN or UPC | 77472133963 |

