- High Speed Cutter
- 5/16" Bit Diameter
- 1/8" Shank Diameter
features
- Ideal for shaping, hollowing, grooving, slotting, inlaying and making tapered holes
- For use in soft metals, plastics and woods
- Ideal for use on curved surfaces
- Use the sides of the cutter for effective cutting
| Color Code | Teal |
| Type | High Speed Cutter |
| Bit Dia. | 5/16 in |
| Shank Diameter | 1/8 in |
| Weight | 0.02 LB |

