- Engraver Kit
- 60 Hz
- 115 VAC
- 7200 Strokes Per Minute
description
- The Dremel Multi-Max™ MM40 gives you features and performance you'd expect from the Dremel brand. The tool's patented Quick Lock™ accessory change system makes switching between the broad range of Multi-Max™ accessories quick and easy. With the right accessory in place, you can launch right into the task at hand knowing that the MM40 can comfortably handle whatever oscillating tool task you throw at it.
includes
- Dremel Multi-Max™ MM40 tool
- Wood flush cut blade (MM480)
- Wood and metal flush cut blade (MM482)
- Wood and drywall blade (MM450)
- Hook and loop pad (MM11)
- (10) sanding sheets (MM70W)
- (5) sanding sheets (MM70P)
- MM600 rigid scraper blade
- Storage case
| Hertz | 60 Hz |
| Strokes Per Minute | 7200 strokes/min |
| Cordless | No |
| Voltage | 115 |
| AMP Rating | 0.2 A |
| Weight | 0.85 LB |

