- Cut-Off Wheels
- 15/16" Bit Diameter
- 0.025" Thick
features
- The cut-off wheel cuts only along its edge
- Do not attempt to sand or cut curved holes with them
- Makes it easy to cut or slot bolts and screws
- Use on sheet metal, thin wood and plastic
- Cuts only along its edge
- Use with mandrel 402
| Bit Dia. | 15/16 in |
| Color Code | Red |
| Thickness | 0.025 in |
| Type | Cut-Off Wheel |
| Weight | 2.88 LB |

