- Diamond Wheel Points
- 5/64" Bit Diameter
- 3/32" Shank Diameter
features
- Ideal for fine detail work on wood, jade, ceramic, glass, hardened steel and other hard materials
- Removes material quickly and easily
- Use on wood, jade, ceramic, glass, hardened steel, semi-precious stones and other hard materials
- Bits are covered with diamond particles
- Removes material quickly and easily
| Type | Diamond Wheel Point |
| Color Code | Teal |
| Shank Diameter | 3/32 in |
| Bit Dia. | 5/64 in |
| Weight | 0.01 LB |

