- Tungsten Carbide Cutters
- 3/32" Bit Diameter
- 1/8" Shank Diameter
features
- Shapes, smooths or grinds especially hard materials including: hardened steel, stainless steel, cast iron, nonferrous metals, fired ceramics, plastics and hard woods
- A high-speed cutter made of tungsten carbide, the hardest material next to diamonds
- Use higher speeds for hard woods, slower speeds for metals and very slow speeds for plastics
- Use the sides of the cutter (rather than the tip) for effective cutting
| Shank Diameter | 1/8 in |
| Type | Tungsten Carbide Cutter |
| Color Code | Teal |
| Bit Dia. | 3/32 in |
| Weight | 0.06 LB |

