- Drill Bit Sharpener
- 180 Grit
- Sharpens 3/32" to 3/4" Standard Twist Bits
features
- Push to Stop" design on the drill point splitting port will not allow you to over split the bit point
- Adjustable material take-off allows user to change the amount of bit material that can be removed to further extend the life of your bits
- User replaceable diamond sharpening wheel design for simple replacement
- Cast aluminum point angle shuttle for added durability
- Metal sharpening tube
- Permanent magnet motor produces consistent power, regardless of speed or load
- Sharpens high-speed steel, carbide, cobalt, yin-coated and masonry bits
- Can sharpen 3/32" to 1/2" reverse twist (left hand) drill bits with optional accessory
- Custom Point angle sharpening – choose any angle from 115° to 140°
- Includes professional hard shell carrying case
| Bit Diam | 3/32 in [Min], 3/4 in [Max] |
| Point Angle | 140 ° |
| Grit | 180 |
| Weight | 7.0 LB |

