- Offset Connecting Link
- 100-2 Chain
- 1.250 in Pitch
- Cottered Construction
| Link Plates Height | 1.18 in |
| Type | Offset (Half) Link |
| Roller Width | 0.755 in |
| Chain Construction | Cottered |
| Chain Series | ANSI |
| Pin Overall Length | 3.104 in |
| Material | Carbon Steel |
| Link Plates Thickness | 0.156 in |
| Chain Pitch | 1 1/4 in |
| Roller Dia. | 3/4 in |
| Chain No. | 100 |
| No. of Strands Across | 2 |
| Pin Diameter | 3/8 in |
| Weight | 0.653 LB |
| EAN or UPC | 642051278221 |

