- Extended Life Chain
- Riveted Construction
- 1.250 in Pitch
- Carbon Steel
features
- Directly interchangeable with standard ANSI chain
- Outstanding wear and shock-load performance, even at elevated temperatures
- No reduction in working loads or operating speeds
- Exceptional pin wear resistance reduces chain elongation and can increase wear life up to three times more than conventional premium chains
- Full range of ANSI standard attachments available
| Link Plates Thickness | 0.156 in |
| No. of Strands Across | 1 |
| Roller Dia. | 3/4 in |
| Rated Working Load [Max] | 3,800 lb |
| Roller Width | 0.755 in |
| Chain No. | 100 |
| Material | Carbon Steel |
| Pin Overall Length | 2.981 in |
| Chain Pitch | 1 1/4 in |
| Link Plates Height | 1.18 in |
| Pin Diameter | 3/8 in |
| Chain Type | ANSI |
| Chain Construction | Riveted |
| Weight | 2.827 LB |
| EAN or UPC | 642051395324 |
-
Pre-Packed Quantities


