- ANSI Roller Chain
- Single Strand
- 100 Riveted
- 1.25 in Pitch
- Standard Series
features
- Designed with a wide waist contour and a heavy side plate to improve stress distribution, increase fatigue strength and reduce vibration
- All HR riveted series chains (sizes 80HR to 120H) contain ballized plates to provide increased bearing area and press fits
- This special ballizing process is after heat treatment which is a key to achieving the maximum residual compressive stress
- This improves fatigue life and increases working load capacities
| Rated Working Load [Max] | 3800 lbs |
| Chain Pitch | 1.25 in |
| Duty | Heavy Duty |
| Chain Construction | Riveted |
| Link Plates Thickness | 0.156 in |
| Chain No. | 100 |
| Link Plates Height | 1.18 in |
| Chain Type | ANSI |
| Pin Diameter | 3/8 in |
| Pin Overall Length | 1.595 in |
| Chain Length | 50 ft |
| Material | Carbon Steel |
| Roller Width | 3/4 in |
| No. of Strands Across | 1 |
| Roller Dia. | 3/8 in |
| Series | Standard |
| Weight | 3.436 LB |
| EAN or UPC | 642051119296 |

