- Connecting Link
- 140-2 Chain
- 1.750 in Pitch
- Cottered Construction
| Roller Width | 1 in |
| Chain Construction | Cottered |
| Chain Pitch | 1 3/4 in |
| Pin Diameter | 1/2 in |
| Link Plates Height | 1.663 in |
| Material | Carbon Steel |
| Chain Series | ANSI |
| Type | Connecting (Master) Link |
| Roller Dia. | 1 in |
| Pin Overall Length | 4.06 in |
| Link Plates Thickness | 0.22 in |
| Chain No. | 140 |
| No. of Strands Across | 2 |
| Weight | 1.336 LB |
| EAN or UPC | 642051087472 |

