- Connecting Link
- 160 Chain
- 2.000 in Pitch
- Cottered Construction
| Link Plates Height | 1.899 in |
| Chain Pitch | 2 in |
| Roller Width | 1 1/4 in |
| Chain No. | 160 |
| Type | Connecting (Master) Link |
| Pin Overall Length | 2.538 in |
| Link Plates Thickness | 0.252 in |
| Chain Series | ANSI |
| Material | Carbon Steel |
| No. of Strands Across | 1 |
| Pin Diameter | 0.563 in |
| Chain Construction | Cottered |
| Roller Dia. | 1.126 in |
| Weight | 1.025 LB |
| EAN or UPC | 642051087502 |

