- ANSI Roller Chain
- Single Strand
- 50 Cottered
- 0.625 in Pitch
- Extended Life CHP® Series
features
- Directly interchangeable with standard ANSI chain
- Outstanding wear and shock-load performance, even at elevated temperatures
- No reduction in working loads or operating speeds
- Exceptional pin wear resistance reduces chain elongation and can increase wear life up to three times more than conventional premium chains
- Full range of ANSI standard attachments available
| Material | Carbon Steel |
| Link Plates Height | 0.59 in |
| Roller Width | 0.376 in |
| Series | Extended Life CHP® |
| No. of Strands Across | 1 |
| Duty | Extended Life |
| Chain Construction | Cottered |
| Chain Pitch | 0.625 in |
| Pin Overall Length | 0.795 in |
| Chain Type | ANSI |
| Roller Dia. | 0.4 in |
| Link Plates Thickness | 0.08 in |
| Chain No. | 50 |
| Rated Working Load [Max] | 230 lb |
| Pin Diameter | 0.2 in |
| Weight | 0.7 LB |
| EAN or UPC | 642051332558 |

