There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
Shotpeened, wide-waisted link plates are manufactured with maximized ball heights from special alloy steels for added strength for chain sizes 60H and above
The wide link plate profile improves stress distribution, leading to increased fatigue resistance and enhanced performance
Solid bushing and roller for maximum wear life and smooth interaction with the sprocket
Preloaded up to 50% of minimum ultimate tensile strength (MUTS), which is especially important for applications involving fixed center-to-center sprockets without take-ups
this minimizes or eliminates initial elongation
Available for chain sizes 80-180, a full hardened hook cotter provides greater link plate support and up to twice the shear strength of conventional short split cotters
The easily installed hardened hook cotter should retain position in high vibration applications
Industry leading production technology is employed to hot-dip each chain
Working life of the chain is greatly extended compared to cold-dip methods
Proprietary lubricants are designed to penetrate and fully coat the bearing surface between the pin and bushing
Chain Type
ANSI
Link Plates Thickness
0.06 in
Chain No.
50
Rated Working Load [Max]
230 lbs
No. of Strands Across
1
Link Plates Height
0.59 in
Pin Diameter
0.2 in
Roller Width
0.376 in
Pin Overall Length
0.795 in
Material
Carbon Steel
Chain Construction
Riveted
Roller Dia.
0.4 in
Chain Pitch
0.625 in
Weight
0.761 LB
EAN or UPC
642051003250
Pre-Packed Quantities
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back