- Connecting Link
- 60 Chain
- .750 in Pitch
- Spring Clip Construction
| Material | Carbon Steel |
| No. of Strands Across | 1 |
| Link Plates Thickness | 0.094 in |
| Roller Width | 1/2 in |
| Link Plates Height | 0.705 in |
| Chain No. | 60 |
| Pin Diameter | 0.234 in |
| Chain Pitch | 3/4 in |
| Type | Connecting (Master) Link |
| Chain Construction | Spring Clip |
| Pin Overall Length | 0.996 in |
| Chain Series | ANSI |
| Roller Dia. | 0.469 in |
| Weight | 0.059 LB |
| EAN or UPC | 642051002178 |

