- Connecting Link
- 80-2 Chain
- 1.000 in Pitch
- Cottered Construction
| Chain Construction | Cottered |
| Type | Offset (Half) Link |
| Roller Width | 0.627 in |
| Link Plates Thickness | 1/8 in |
| Link Plates Height | 0.943 in |
| Chain Series | ANSI |
| Pin Overall Length | 2.561 in |
| Material | Carbon Steel |
| Roller Dia. | 5/8 in |
| No. of Strands Across | 2 |
| Pin Diameter | 0.313 in |
| Chain Pitch | 1 in |
| Chain No. | 80 |
| Weight | 0.36 LB |
| EAN or UPC | 642051020745 |

