- Offset Connecting Link
- 80 Chain
- 1.000 in Pitch
- Cottered Construction
| Pin Overall Length | 1.406 in |
| Chain No. | 80 |
| Roller Dia. | 5/8 in |
| No. of Strands Across | 1 |
| Chain Pitch | 1 in |
| Roller Width | 0.627 in |
| Link Plates Thickness | 1/8 in |
| Material | Carbon Steel |
| Pin Diameter | 0.313 in |
| Type | Offset (Half) Link |
| Link Plates Height | 0.943 in |
| Chain Series | ANSI |
| Chain Construction | Cottered |
| Weight | 0.17 LB |
| EAN or UPC | 642051007142 |

