- Connecting Link
- 2050 Chain
- 1.250 in Pitch
- Clip Construction
| Type | Connecting (Master) Link |
| Chain No. | 2050 |
| Roller Dia. | 0.4 in |
| Link Plates Thickness | 0.08 in |
| Roller Width | 0.376 in |
| No. of Strands Across | 1 |
| Link Plates Height | 0.59 in |
| Chain Construction | Clip |
| Pin Overall Length | 0.886 in |
| Chain Series | Double Pitch |
| Material | Carbon Steel |
| Pin Diameter | 0.156 in |
| Chain Pitch | 1 1/4 in |
| Weight | 0.05 LB |
| EAN or UPC | 642051117575 |

