- Double-Pitch Roller Chain
- Rivet Construction
- 1.250 in Pitch
- Carbon Steel
| No. of Strands Across | 1 |
| Link Plates Height | 0.591 in |
| Chain No. | C2050 |
| Pin Diameter | 0.2 in |
| Pin Overall Length | 0.886 in |
| Rated Working Load [Max] | 1,010 lb |
| Link Plates Thickness | 0.079 in |
| Chain Type | ANSI |
| Chain Construction | Riveted |
| Material | Carbon Steel |
| Roller Dia. | 0.2 in |
| Chain Pitch | 1 1/4 in |
| Weight | 0.6 LB |
| EAN or UPC | 642051117544 |
-
Pre-Packed Quantities


