- Double-Pitch Roller Chain
- Rivet Construction
- 1.500 in Pitch
- Carbon Steel
| Rated Working Load [Max] | 1,410 lb |
| No. of Strands Across | 1 |
| Chain No. | C2060H |
| Chain Construction | Riveted |
| Material | Carbon Steel |
| Link Plates Thickness | 0.469 in |
| Chain Pitch | 1 1/2 in |
| Chain Type | ANSI |
| Pin Diameter | 0.234 in |
| Pin Overall Length | 1 1/4 in |
| Roller Dia. | 0.469 in |
| Link Plates Height | 0.469 in |
| Weight | 1.045 LB |
| EAN or UPC | 642051118169 |
-
Pre-Packed Quantities


