- Double Pitch Roller Chain
- Riveted Construction
- Carbon Steel
- 2 in Pitch
| Chain Construction | Riveted |
| Material | Carbon Steel |
| Chain No. | C2080H |
| Pin Diameter | 0.312 in |
| Roller Dia. | 5/8 in |
| Chain Pitch | 2 in |
| Link Plates Thickness | 0.156 in |
| Chain Type | ANSI |
| Pin Length (Lr) | 0.845 in |
| Pin Length (Lc) | 0.745 in |
| Link Plates Height | 0.943 in |
| Roller Width | 0.626 in |
| Rated Working Load [Max] | 2350 lbs |
| Weight | 1.774 LB |
| EAN or UPC | 642051328810 |
-
Pre-Packed Quantities


