- Connecting Link
- 2080 Chain
- 2.000 in Pitch
- Clip Construction
| No. of Strands Across | 1 |
| Pin Diameter | 0.312 in |
| Roller Dia. | 5/8 in |
| Type | Connecting (Master) Link |
| Link Plates Thickness | 0.156 in |
| Material | Carbon Steel |
| Pin Overall Length | 1.59 in |
| Chain Series | Double Pitch |
| Roller Width | 0.626 in |
| Chain No. | 2080 |
| Chain Pitch | 2 in |
| Link Plates Height | 0.943 in |
| Chain Construction | Clip |
| Weight | 0.298 LB |
| EAN or UPC | 642051328513 |

