- Double-Pitch Roller Chain
- Rivet Construction
- 2.000 in Pitch
- Carbon Steel
| Chain No. | C2080H |
| Pin Diameter | 0.312 in |
| Chain Type | ANSI |
| Material | Carbon Steel |
| Roller Dia. | 5/8 in |
| Link Plates Thickness | 0.156 in |
| Chain Pitch | 2 in |
| Pin Overall Length | 1.59 in |
| Link Plates Height | 0.95 in |
| Rated Working Load [Max] | 2,350 lb |
| Chain Construction | Riveted |
| No. of Strands Across | 1 |
| Weight | 1.774 LB |
| EAN or UPC | 642051328810 |
-
Pre-Packed Quantities


