- 9000 Series Single Flow Cast Iron Rotary Union
- Right Hand
- 1" Unit Size
- 1" NPT Inlet Port
- 1" NPT Shaft
| Unit Length | 6 1/8 in |
| Inlet Port | 1 |
| Air Pressure [Max] | 100 psi |
| Elbow Port | N/A |
| Series | 9000 Series |
| Shaft Extension Length | 1 3/4 in |
| Shaft Thread Size | 1 in NPT |
| Front of Body to Port Centerline | 3 3/8 in |
| Inlet Port to Elbow Port | N/A |
| Base to Center | 1 3/4 in |
| Housing Material | Cast Iron |
| Repair Cartridge Order No. | 441579 |
| Assembled Length | 6 1/8 in |
| Unit Size | 1 in |
| Shaft Thread Length | N/A |
| Shaft Dia. | 1.34375 in |
| Hole Size | 1 in |
| Shaft Material | Mild Steel |
| Size | 1 in |
| Flow Type | Single Flow |
| RPM [Max] | 700 rpm |
| Inlet Port Type | NPT |
| Dual Flow Port | N/A |
| Right / Left Hand | Right Hand |
| Weight | 4.0 LB |

