- 9000 Series Rotary Union
- Right Hand
- Single Flow
- 1" NPT Shaft Thread Size
features
- Bellow type seal provides greater flexibility where equipment misalignment is inherent
- Resists seal hang-up in media containment with debris and suspensions
| Unit Length | 6 1/8 in |
| Right / Left Hand | Right Hand |
| Housing Material | Cast Iron |
| Shaft Material | Mild Steel |
| Inlet Port Type | NPT |
| Assembled Length | 6 1/8 in |
| Unit Size | 1 in |
| Shaft Dia. | 1.34375 in |
| Inlet Port to Elbow Port | N/A |
| RPM [Max] | 700 rpm |
| Shaft Thread | 1 NPT |
| Hole Size | 1 in |
| Elbow Port | N/A |
| Flow Type | Single Flow |
| Shaft Thread Length | N/A |
| Front of Body to Port Centerline | 3 3/8 in |
| Base to Center | 1 3/4 in |
| Dual Flow Port | N/A |
| Series | 9000 Series |
| Inlet Port | 1 |
| Air Pressure [Max] | 100 psi |
| Size | 1 in |
| Shaft Extension Length | 1 3/4 in |
| Repair Cartridge Order No. | 441579 |
| Shaft Thread Size | 1 in NPT |
| Weight | 4.0 LB |

