- 9000 Series Rotary Union
- Left Hand
- Dual Flow
- 3/4" NPT Shaft Thread Size
features
- Bellow type seal provides greater flexibility where equipment misalignment is inherent
- Resists seal hang-up in media containment with debris and suspensions
| Series | 9000 Series |
| Syphon Size | 1/4" NPSM |
| Inlet Port Type | NPT |
| Front of Body to Port Centerline | 3 in |
| Outlet Port Type | NPT |
| Outlet Port | 1/2 |
| Shaft Thread | 3/4 NPT |
| Inlet Port to Elbow Port | 2 3/8 in |
| RPM [Max] | 700 rpm |
| Shaft Thread Size | 3/4 in NPT |
| Shaft Extension Length | 1 5/8 in |
| Shaft Thread Length | N/A |
| Unit Length | 7 3/4 in |
| Right / Left Hand | Left Hand |
| Housing Material | Cast Iron |
| Size | 3/4 in |
| Shaft Material | Mild Steel |
| Shaft Dia. | 1.125 in |
| Hole Size | 0.75 in |
| Assembled Length | 7 3/4 in |
| Elbow Port | 1/2 in NPT |
| Inlet Port | 3/4 |
| Base to Center | 1 7/16 in |
| Flow Type | Dual Flow |
| Air Pressure [Max] | 100 psi |
| Repair Cartridge Order No. | 441596 |
| Dual Flow Port | N/A |
| Unit Size | 3/4 in |
| Weight | 4.0 LB |

