- 9000 Series Single Flow Cast Iron Rotary Union
- Left Hand
- 1" Unit Size
- 1" NPT Inlet Port
- 1 1/4" -12 MT Shaft
| Inlet Port | 1 |
| Series | 9000 Series |
| Housing Material | Cast Iron |
| Right / Left Hand | Left Hand |
| Shaft Material | Mild Steel |
| Hole Size | 1 in |
| RPM [Max] | 1500 rpm |
| Shaft Thread Size | 1 1/4 in -12 MT |
| Inlet Port Type | NPT |
| Assembled Length | 6 1/8 in |
| Size | 1 in |
| Air Pressure [Max] | 100 psi |
| Front of Body to Port Centerline | 3 3/8 in |
| Base to Center | 1 3/4 in |
| Unit Size | 1 in |
| Unit Length | 6 1/8 in |
| Flow Type | Single Flow |
| Shaft Thread Length | N/A |
| Inlet Port to Elbow Port | N/A |
| Shaft Dia. | 1.34375 in |
| Elbow Port | N/A |
| Shaft Extension Length | 1 3/4 in |
| Repair Cartridge Order No. | 441580 |
| Dual Flow Port | N/A |
| Weight | 0.0 LB |

