- 5000 Series Single/Dual Flow Stainless Steel Rotary Union
- Left Hand
- 1/2" Unit Size
- 1/2" NPT Inlet Port
- 1/2" BSPP Shaft
| Elbow Port | 3/8 in NPT |
| RPM [Max] | 1000 rpm |
| Dual Flow Port | 3/8 in NPT |
| Outlet Port Type | NPT |
| Right / Left Hand | Left Hand |
| Flow Type | Single Flow, Dual Flow |
| Size | 1/2 in |
| Shaft Dia. | 22.2 mm |
| Shaft Extension Length | 32.5 mm |
| Front of Body to Port Centerline | 69.1 mm |
| Repair Cartridge Order No. | 451312 |
| Assembled Length | 150.8 mm |
| Unit Size | 1/2 in |
| Shaft Thread Length | 19.1 mm |
| Repair Cartridge Model No. | L5221HT-19 |
| Housing Material | Stainless Steel |
| Air Pressure [Max] | 300 psi |
| Inlet Port | 1/2 |
| Hole Size | 12.7 mm |
| Shaft Material | Stainless Steel |
| Outlet Port | 3/8 |
| Shaft Thread Size | 1/2 in BSPP |
| Unit Length | 120.7 mm |
| Series | 5000 Series |
| Inlet Port to Elbow Port | 36.5 mm |
| Inlet Port Type | NPT |
| Weight | 4.0 LB |

