- 5000LT Series Single/Dual Flow Stainless Steel Rotary Union
- Left Hand
- 3/4" Unit Size
- 3/4" NPT Inlet Port
- 3/4" BSPP Shaft
| Flow Type | Single Flow, Dual Flow |
| Shaft Thread Length | 19.1 mm |
| Air Pressure [Max] | 300 psi |
| Outlet Port | 1/2 |
| Hole Size | 17.5 mm |
| Housing Material | Stainless Steel |
| Repair Cartridge Model No. | L5321LT-19 |
| Right / Left Hand | Left Hand |
| Unit Size | 3/4 in |
| Shaft Dia. | 31.8 mm |
| Inlet Port | 3/4 |
| Front of Body to Port Centerline | 76.2 mm |
| Shaft Material | Stainless Steel |
| Shaft Thread Size | 3/4 in BSPP |
| RPM [Max] | 1000 rpm |
| Shaft Extension Length | 35.7 mm |
| Elbow Port | 1/2 in NPT |
| Inlet Port Type | NPT |
| Repair Cartridge Order No. | 451713 |
| Size | 3/4 in |
| Assembled Length | 165.1 mm |
| Dual Flow Port | 1/2 in NPT |
| Outlet Port Type | NPT |
| Series | 5000LT Series |
| Unit Length | 133.4 mm |
| Inlet Port to Elbow Port | 39.7 mm |
| Weight | 5.0 LB |

