- 5000LT Series Single/Dual Flow Stainless Steel Rotary Union
- Left Hand
- 1 1/4" Unit Size
- 1 1/4" NPT Inlet Port
- 1 3/4" UN MT Shaft
| RPM [Max] | 3600 rpm |
| Right / Left Hand | Left Hand |
| Unit Size | 1 1/4 in |
| Shaft Thread Size | 1 3/4 in UN MT |
| Series | 5000LT Series |
| Shaft Material | Stainless Steel |
| Repair Cartridge Model No. | L5521LT-4 |
| Size | 1 1/4 in |
| Air Pressure [Max] | 300 psi |
| Unit Length | 7 1/2 in |
| Elbow Port | 3/4 in NPT |
| Shaft Extension Length | 2 9/64 in |
| Inlet Port to Elbow Port | 2 5/32 in |
| Front of Body to Port Centerline | 4 1/32 in |
| Outlet Port Type | NPT |
| Housing Material | Stainless Steel |
| Hole Size | 1.25 in |
| Inlet Port | 1 1/4 |
| Shaft Thread Length | 1 1/16 in |
| Flow Type | Single Flow, Dual Flow |
| Repair Cartridge Order No. | 451733 |
| Outlet Port | 3/4 |
| Assembled Length | 9 1/16 in |
| Shaft Dia. | 1.625 in |
| Inlet Port Type | NPT |
| Dual Flow Port | 1 in NPT |
| Weight | 11.0 LB |

