- 5000LT Series Single/Dual Flow Stainless Steel Rotary Union
- Left Hand
- 1 1/2" Unit Size
- 1 1/2" NPT Inlet Port
- 1 1/2" NPT Shaft
| Inlet Port Type | NPT |
| Outlet Port Type | NPT |
| Outlet Port | 3/4 |
| Hole Size | 1.5 in |
| Series | 5000LT Series |
| Size | 1 1/2 in |
| Inlet Port | 1 1/2 |
| Repair Cartridge Model No. | L5621LT |
| Housing Material | Stainless Steel |
| Flow Type | Single Flow, Dual Flow |
| Front of Body to Port Centerline | 4 17/32 in |
| Shaft Dia. | 1.9375 in |
| Unit Length | 8 3/8 in |
| Right / Left Hand | Left Hand |
| RPM [Max] | 1000 rpm |
| Inlet Port to Elbow Port | 2 1/4 in |
| Assembled Length | 9 15/16 in |
| Dual Flow Port | 1 1/4 in NPT |
| Shaft Thread Length | 1 1/16 in |
| Repair Cartridge Order No. | 451742 |
| Elbow Port | 3/4 in NPT |
| Shaft Thread Size | 1 1/2 in NPT |
| Air Pressure [Max] | 300 psi |
| Shaft Extension Length | 2 13/32 in |
| Unit Size | 1 1/2 in |
| Shaft Material | Stainless Steel |
| Weight | 16.0 LB |

