- 5000 Series Rotary Union
- Left Hand
- Single or Dual Flow
- 2" NPT Shaft Thread Size
applications
- Suitable for water, hot oil, steam and air
features
- All stainless steel construction and hardware for superior corrosion resistance
- Fluorocarbon O-rings and two precision bearings keep seal faces perfectly aligned
- Balanced mechanical seal design allows for optimal operation with a wide variety of media
- Prelubricated bearings will not require any maintenance in applications up to 200 °F (94 °C)
- Integrated cartridge design makes refurbishment fast and easy
| Inlet Port Type | NPT |
| Shaft Material | Stainless Steel |
| Shaft Thread Size | 2 in NPT |
| Shaft Thread | 2 NPT |
| Outlet Port | 3/4 |
| Inlet Port | 2 |
| Assembled Length | 11 in |
| Air Pressure [Max] | 300 psi |
| Shaft Thread Length | 1 1/8 in |
| Repair Cartridge Order No. | 451322 |
| Shaft Extension Length | 2 21/32 in |
| Flow Type | Single Flow, Dual Flow |
| Hole Size | 1.875 in |
| RPM [Max] | 1000 rpm |
| Front of Body to Port Centerline | 5 1/16 in |
| Unit Size | 2 in |
| Size | 2 in |
| Unit Length | 9 1/2 in |
| Outlet Port Type | NPT |
| Repair Cartridge Model No. | L5721HT-19 |
| Dual Flow Port | 1 1/4 in NPT |
| Elbow Port | 3/4 in NPT |
| Right / Left Hand | Left Hand |
| Inlet Port to Elbow Port | 2 1/2 in |
| Series | 5000 Series |
| Shaft Dia. | 2.5 in |
| Housing Material | Stainless Steel |
| Weight | 21.0 LB |

