- 5000LT Series Single/Dual Flow Stainless Steel Rotary Union
- Left Hand
- 2" Unit Size
- 2" NPT Inlet Port
- 2" NPT Shaft
| Shaft Dia. | 2.5 in |
| Assembled Length | 11 in |
| RPM [Max] | 1000 rpm |
| Front of Body to Port Centerline | 5 1/16 in |
| Shaft Thread Size | 2 in NPT |
| Shaft Extension Length | 2 21/32 in |
| Size | 2 in |
| Shaft Material | Stainless Steel |
| Inlet Port to Elbow Port | 2 1/2 in |
| Unit Length | 9 1/2 in |
| Repair Cartridge Model No. | L5721LT-19 |
| Housing Material | Stainless Steel |
| Unit Size | 2 in |
| Flow Type | Single Flow, Dual Flow |
| Shaft Thread Length | 1 1/8 in |
| Right / Left Hand | Left Hand |
| Hole Size | 1.875 in |
| Series | 5000LT Series |
| Outlet Port Type | NPT |
| Outlet Port | 3/4 |
| Dual Flow Port | 1 1/4 in NPT |
| Repair Cartridge Order No. | 451759 |
| Elbow Port | 3/4 in NPT |
| Inlet Port Type | NPT |
| Air Pressure [Max] | 300 psi |
| Inlet Port | 2 |
| Weight | 21.0 LB |

