- 1/2 Ton Nominal Capacity
- 1/3 Max Input Horsepower
- 6" Travel
- Inverted
- Machine Screw Actuator
features
- Positive, mechanical positioning
- Uniform lifting speed
- Can be operated manually or with gear motors
- Can be used singly, in tandem or in multiple arrangements
- Aluminum bronze worm gear is accurately hobbed for greater gear contact
- Handles full load in tension and compression
- Lifetime warranty
- Quick ship
| Load Screw Diameter | 5/8 in |
| Lift Screw Size & Pitch | 5/8-8 |
| Mounting Configuration | Inverted |
| Top Plate Bolt Hole Size | 9/32 in |
| Mounting Hole Size | 9/32 in |
| Gear Type | Worm |
| Gear Ratio | 5:1 |
| Mounting Holes Width Center to Center | N/A |
| Mounting Holes Length Center to Center | 3.25 in |
| Input Shaft Length | 1 1/8 in |
| Closed Height | 2 in |
| Base to Shaft Center | 1 in |
| Input Shaft | 3/8 in |
| Lifting Shaft End Thread | 3/8-24 |
| Turns of Worm For 1" Raise | 40 |
| Travel | 6 in |
| Top Plate Bolt Circle Diameter | 1 1/2 in |
| Top Plate Diameter | 2 1/4 in |
| Efficiency | 18.9 % |
| Load Screw Lead | 1/8 in |
| HP [Max] | 1/3 hp |
| Nominal Capacity | 0.5 tons |
| Weight | 2.33 LB |


