- 3 Ton Nominal Capacity
- 2 Max Input Horsepower
- 12" Travel
- Inverted
- Machine Screw Actuator
features
- Positive, mechanical positioning
- Uniform lifting speed
- Can be operated manually or with gear motors
- Can be used singly, in tandem or in multiple arrangements
- Aluminum bronze worm gear is accurately hobbed for greater gear contact
- Handles full load in tension and compression
- Lifetime warranty
- Quick ship
| Input Shaft | 1/2 in |
| Lift Screw Size & Pitch | 1-4 |
| Top Plate Bolt Hole Size | 13/32 in |
| Gear Type | Worm |
| Mounting Configuration | Inverted |
| Input Shaft Length | 15/16 in |
| Gear Ratio | 6:1 |
| Nominal Capacity | 3 tons |
| Mounting Holes Width Center to Center | 3.125 in |
| Closed Height | 2 1/8 in |
| Top Plate Bolt Circle Diameter | 3 in |
| Mounting Hole Size | 13/32 in |
| Mounting Holes Length Center to Center | 5.25 in |
| Top Plate Diameter | 4 1/4 in |
| HP [Max] | 2 hp |
| Base to Shaft Center | 1 3/4 in |
| Lifting Shaft End Thread | 5/8-18 |
| Load Screw Diameter | 1 in |
| Efficiency | 24.2 % |
| Turns of Worm For 1" Raise | 24 |
| Load Screw Lead | 1/4 in |
| Travel | 12 in |
| Weight | 18.98 LB |


