- 5 Ton Nominal Capacity
- 4 Max Input Horsepower
- 12" Travel
- Inverted
- Machine Screw Actuator
features
- Can be used singly, in tandem or in multiple arrangements
- Positive, mechanical positioning
- Handles full load in tension and compression
- Lifetime warranty
- Quick ship
- Uniform lifting speed
- Can be operated manually or with gear motors
- Aluminum bronze worm gear is accurately hobbed for greater gear contact
| HP [Max] | 4 hp |
| Top Plate Bolt Circle Diameter | 3 in |
| Closed Height | 2 1/2 in |
| Load Screw Diameter | 1 1/2 in |
| Mounting Holes Width Center to Center | 6.5 in |
| Load Screw Lead | 3/8 in |
| Mounting Holes Length Center to Center | 4.5 in |
| Turns of Worm For 1" Raise | 16 |
| Mounting Configuration | Inverted |
| Input Shaft Length | 1 1/2 in |
| Top Plate Diameter | 4 1/2 in |
| Mounting Hole Size | 11/16 in |
| Top Plate Bolt Hole Size | 11/16 in |
| Input Shaft | 3/4 in |
| Travel | 12 in |
| Efficiency | 22.1 % |
| Lift Screw Size & Pitch | 1 1/2 - 2 1/3 |
| Gear Ratio | 6:1 |
| Nominal Capacity | 5 tons |
| Gear Type | Worm |
| Base to Shaft Center | 2 1/4 in |
| Lifting Shaft End Thread | 1-8 |
| Weight | 40.1 LB |


