- 2 Ton Nominal Capacity
- 2 Max Input Horsepower
- 9" Travel
- Upright
- Ball Screw Actuator w/ Threaded End on Lift Shaft
features
- Moves loads and applies force more efficiently than machine screw actuators
- Permits faster operation and longer life under load
- Requires less power by providing positive mechanical action
- Permits synchronization of multiple units
- Handles full load in tension and compression
- Lifetime warranty
| Input Shaft | 1/2 in |
| Input Shaft Length | 1 1/8 in |
| Lift Screw Size & Pitch | 1-.250 |
| Gear Ratio | 6:1 |
| Efficiency | 58.9 % |
| Mounting Hole Size | 13/32 in |
| Top Plate Bolt Circle Diameter | 3 in |
| Mounting Holes Width Center to Center | 2 in |
| Top Plate Bolt Hole Size | 13/32 in |
| Mounting Configuration | Upright |
| Top Plate Diameter | 4 1/4 in |
| Base to Shaft Center | 1 3/4 in |
| Travel | 9 in |
| Lifting Shaft End Thread | 3/4-16 |
| Closed Height | 7 1/2 in |
| HP [Max] | 2 hp |
| Nominal Capacity | 2 tons |
| Mounting Holes Length Center to Center | 6 in |
| Turns of Worm For 1" Raise | 24 |
| Weight | 20.9 LB |


