- 500 lbs Capacity
- 18" Travel
- Double Clevis
- Double Lead Screw
- 12 VDC
features
- 100 and 250 lb linear actuators
- Compact size
- Belt drive for quiet operation on TMD models
- Adjustable, reed-type limit switches — relays not required
- 115 VAC or 12 VDC power supply available
- Aluminum housing and outer tube
- Stainless steel translating tube
- Keyed translating tube
- 500 lb linear actuators
- Patented, bi-directional ball brake — AC units
- Patented spring brake — DC units
- 20:1 ratio gear set for long life
- Zinc-plated steel translating tube
- AC units are equipped with internal adjustable limit switches or clutch
- DC units are equipped with travel/load limiting clutch
- AC units require 28 to 33 mfd capacitor
- 1,500 lb linear actuators
- Patented, bi-directional spring brake
- Two-stage gear set
- Adjustable internal limit switches
- Manual operation in the event of a power failure
- Includes capacitor enclosed in actuator housing
| Limit Switches | No |
| Temperature Range [Max] | 120 °F |
| Temp Description | Load Limiting Friction Clutch |
| Closed Height | 25 in |
| Depth | 2 17/32 in |
| Temperature Range [Min] | 25 °F |
| Motor Voltage | 12 VDC |
| Drive | Double Lead Screw |
| Travel | 18 in |
| Lifting Speed | 42.0 in/min |
| Brake | Patented Spring Type |
| Capacity @ Zero Travel | 500 lb |
| Width | 7.69 in |
| End Configuration | Double Clevis |
| Restraining Torque | 60 lb/in |
| Weight | 15.0 LB |

