- 5000 Series Single/Dual Flow Stainless Steel Rotary Union
- Right Hand or Left Hand
- 1/2" Unit Size
- 1/2" NPT Inlet Port
- Quick Release Shaft
| RPM [Max] | 550 rpm |
| Dual Flow Port | 3/8 in NPT |
| Shaft Material | Stainless Steel |
| Unit Length | 4 3/4 in |
| Air Pressure [Max] | 300 psi |
| Repair Cartridge Model No. | Q5221HT |
| Shaft Extension Length | 1 9/32 in |
| Housing Material | Stainless Steel |
| Series | 5000 Series |
| Elbow Port | 3/8 in NPT |
| Flow Type | Single Flow, Dual Flow |
| Shaft Dia. | 0.875 in |
| Inlet Port to Elbow Port | 1 7/16 in |
| Size | 1/2 in |
| Outlet Port | 3/8 |
| Inlet Port | 1/2 |
| Assembled Length | 5 15/16 in |
| Hole Size | 0.5 in |
| Repair Cartridge Order No. | 451264 |
| Outlet Port Type | NPT |
| Front of Body to Port Centerline | 2 23/32 in |
| Unit Size | 1/2 in |
| Inlet Port Type | NPT |
| Shaft Thread Length | 3/4 in |
| Shaft Thread Size | Quick Release |
| Right / Left Hand | Right Hand or Left Hand |
| Weight | 4.0 LB |

