- 5000LT Series Single/Dual Flow Stainless Steel Rotary Union
- Right Hand
- 3/8" Unit Size
- 3/8" NPT Inlet Port
- 3/8" NPT Shaft
| Repair Cartridge Model No. | R5121LT |
| RPM [Max] | 1000 rpm |
| Assembled Length | 5 1/4 in |
| Outlet Port Type | NPT |
| Flow Type | Single Flow, Dual Flow |
| Shaft Extension Length | 1 1/4 in |
| Repair Cartridge Order No. | 451681 |
| Shaft Thread Size | 3/8 in NPT |
| Size | 3/8 in |
| Elbow Port | 3/8 in NPT |
| Right / Left Hand | Right Hand |
| Inlet Port Type | NPT |
| Shaft Thread Length | 5/8 in |
| Unit Size | 3/8 in |
| Inlet Port | 3/8 |
| Front of Body to Port Centerline | 2 9/32 in |
| Hole Size | 0.375 in |
| Unit Length | 4 in |
| Air Pressure [Max] | 300 psi |
| Outlet Port | 3/8 |
| Shaft Dia. | 0.625 in |
| Shaft Material | Stainless Steel |
| Housing Material | Stainless Steel |
| Dual Flow Port | 3/8 in NPT |
| Series | 5000LT Series |
| Inlet Port to Elbow Port | 1 3/8 in |
| Weight | 0.0 LB |

