- 8000 Series Rotary Union
- Right Hand
- Single Flow
- 1/2" NPT Shaft Thread Size
applications
- Designed for operation in a variety of steam applications
features
- Special carbon graphite bearing is lubricated by the process fluid and requires no additional lubrication
- Anti-torque lug prevents rotation of the housing while in operation
| Inlet Port | 1/2 |
| Unit Length | 6 1/4 in |
| Series | 8000 Series |
| Size | 1/2 in |
| Unit Size | 1/2 in |
| Shaft Thread Size | 1/2 in NPT |
| Assembled Length | 6 1/4 in |
| Flow Type | Single Flow |
| Shaft Extension Length | 2 1/8 in |
| Right / Left Hand | Right Hand |
| Front of Body to Port Centerline | 2 1/2 in |
| RPM [Max] | 600 rpm |
| Inlet Port Type | NPT |
| Shaft Thread | 1/2 NPT |
| Base to Center | 2 in |
| Weight | 5.0 LB |

