- Actuator SPA Series
- 1,500 lbs Capacity
- 115 Vac
- Tube Restraining Torque 215 in-lbf
- Automatic Reset Thermal Overload
| Motor Voltage | 115 VAC |
| Temperature Range [Min] | 15 °F |
| Temperature Range [Max] | 120 °F |
| Limit Switches | Yes |
| Weight | 39.0 LB |
| Motor Voltage | 115 VAC |
| Temperature Range [Min] | 15 °F |
| Temperature Range [Max] | 120 °F |
| Limit Switches | Yes |
| Weight | 39.0 LB |