- 1500 lbs Capacity
- 6" Travel
- Double Clevis
- Double Lead Screw
- 115 VAC
| Motor Voltage | 115 VAC |
| Brake | Bi-Directional Spring Type |
| Closed Height | 17.1 ft |
| Temperature Range [Min] | 15 °F |
| Drive | Double Lead Screw |
| Travel | 3 in |
| End Configuration | Double Clevis |
| Temp Description | Dual Adjustable Limit Switches |
| Capacity @ Zero Travel | 1500 lb |
| Lifting Speed | 0.83 in/s |
| Limit Switches | Yes |
| Restraining Torque | 190 lb/in |
| Temperature Range [Max] | 120 °F |
| Weight | 31.0 LB |

