- 2000 lbs Capacity
- 24" Travel
- Double Clevis
- 115 VAC
| Travel | 24 in |
| End Configuration | Double Clevis |
| Limit Switches | Yes |
| Motor Voltage | 115 VAC |
| Lifting Speed | 0.86 in/s |
| Closed Height | 42.9 ft |
| Temperature Range [Min] | 15 °F |
| Restraining Torque | 180 lb/in |
| Capacity @ Zero Travel | 2000 lb |
| Drive | Ball Screw |
| Brake | Bi-Directional Spring Type |
| Temperature Range [Max] | 120 °F |
| Weight | 39.0 LB |

